Check Availability
  • WORKRITE FR 

    Hi-Visibility Yellow with Silver Stripe Safety Vest, ANSI 2 Closure, 3XL

  • Item # 54PH31
  • Mfr. Model # 3476FY
Hi-Visibility Yellow with Silver Stripe Safety Vest, ANSI 2 Closure, 3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PH31
Mfr. Model # 3476FY
UNSPSC #46181507
Shipping Weight 1.5 lbs
Country of Origin USA *
Item High Visibility Vest
ANSI Class 2
Vest Size 3XL
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 59" to 62"
Gender Men's
Stripe Color Silver
Vest Material GlenGuard(R) Mesh
ATPV Rating 5.2 cal./cm2
Hazard Risk Category (HRC) 1
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 26-1/2"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Number of Pockets with Closure 0
Features 2" 3M(TM) Scotchlite(TM) Reflective Tape
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms