Check Availability
  • WORKRITE FR 

    Hi-Visibility Yellow with Silver Stripe Safety Vest, ANSI 2, Snap Closure, M

  • Item # 54PE45
  • Mfr. Model # 3497FY
Hi-Visibility Yellow with Silver Stripe Safety Vest, ANSI 2, Snap Closure, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PE45
Mfr. Model # 3497FY
UNSPSC #46181507
Shipping Weight 2.6 lbs
Country of Origin Mexico *
Item High Visibility Vest
ANSI Class 2
Vest Size M
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 44" to 47"
Gender Men's
Stripe Color Silver
Vest Material UltraSoft(R)
Vest Closure Type Snap
ATPV Rating 8.7 cal./cm2
Hazard Risk Category (HRC) 2
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 25-1/2"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Number of Pockets with Closure 0
Features 2" 3M(TM) Scotchlite(TM) Reflective Tape
Standards NFPA 2112
* This product's country of origin is subject to change

Welcome Sign In