Check Availability
  • WORKRITE FR 

    Hi-Visibility Yellow Flame-Resistant Button Down Work Shirt, Size: XL, Fits Chest Size: 48-1/2" to 5

  • Item # 54PE42
  • Mfr. Model # 2497FY
Hi-Visibility Yellow Flame-Resistant Button Down Work Shirt, Size: XL, Fits Chest Size: 48-1/2" to 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PE42
Mfr. Model # 2497FY
UNSPSC #46181508
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Flame-Resistant Button Down Work Shirt
Color Hi-Visibility Yellow
Size XL
Fits Chest Size 48-1/2" to 50-1/2"
Sleeve Length Regular
Fabric Weight 7.0 oz.
Material UltraSoft(R)
Closure Type Button
Number of Pockets 2
ATPV Rating 8.7 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 2112
* This product's country of origin is subject to change

Welcome Sign In