Check Availability
  • WORKRITE FR 

    Flame-Resistant Jacket,Navy,XL

  • Item # 54PF45
  • Mfr. Model # 3707NA XL 0R
Flame-Resistant Jacket,Navy,XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PF45
Mfr. Model # 3707NA XL 0R
UNSPSC #46181508
Shipping Weight 2.0 lbs
Country of Origin China *
Item Flame-Resistant Jacket
Insulated No
Color Navy
Size XL
Fits Chest Size 56" to 59"
Length 30"
Fabric Weight 10 oz.
Material 60% Modacrylic, 38% Cotton, 2% Antistatic Fiber
Lining Material None
Closure Type Zipper
Number of Inside Pockets 0
Number of Outside Pockets 2
ATPV Rating 15 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms