Check Availability
  • WORKRITE FR 

    Denim Women's Flame Resistant Pants, 99% Cotton/1% Elastane, Fits Waist Size: 43-1/2", 30" Inseam, 1

  • Item # 54PJ91
  • Mfr. Model # 4491DN
Denim Women's Flame Resistant Pants, 99% Cotton/1% Elastane, Fits Waist Size: 43-1/2", 30" Inseam, 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PJ91
Mfr. Model # 4491DN
UNSPSC #46181508
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Women's Flame Resistant Pants
Fits Waist Size 43-1/2"
Inseam 30"
ATPV Rating 17.0 cal./cm2
Hazard Risk Category (HRC) 2
Color Denim
Material 99% Cotton/1% Elastane
Closure Type Zipper, Button
Number of Pockets 5
Fabric Weight 12 oz.
Standards NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms