Check Availability
  • WORKRITE FR 

    Denim Flame Resistant Pants, Cotton, Fits Waist Size: 36", 36" Inseam, 19.0 cal./cm2 ATPV Rating

  • Item # 54PJ62
  • Mfr. Model # 4481DN
Denim Flame Resistant Pants, Cotton, Fits Waist Size: 36", 36" Inseam, 19.0 cal./cm2 ATPV Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PJ62
Mfr. Model # 4481DN
UNSPSC #46181508
Shipping Weight 2.1 lbs
Country of Origin Mexico *
Item Flame Resistant Pants
Fits Waist Size 36"
Inseam 36"
ATPV Rating 19.0 cal./cm2
Hazard Risk Category (HRC) 2
Color Denim
Material Cotton
Closure Type Zipper, Button
Number of Pockets 5
Fabric Weight 12 oz.
Standards NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms