Check Availability
  • WORKRITE FR 

    Denim Flame Resistant Pants, 99% Cotton/1% Elastane, Fits Waist Size: 42", 30" Inseam, 17.0 cal./cm2

  • Item # 54PE90
  • Mfr. Model # WRD1TF
Denim Flame Resistant Pants, 99% Cotton/1% Elastane, Fits Waist Size: 42", 30" Inseam, 17.0 cal./cm2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PE90
Mfr. Model # WRD1TF
UNSPSC #46181508
Shipping Weight 2.1 lbs
Country of Origin Mexico *
Item Flame Resistant Pants
Fits Waist Size 42"
Inseam 30"
ATPV Rating 17.0 cal./cm2
Hazard Risk Category (HRC) 2
Color Denim
Material 99% Cotton/1% Elastane
Closure Type Zipper, Button
Number of Pockets 5
Fabric Weight 12 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms