Check Availability
  • WORKRITE FR 

    88% Cotton/12% High-Tenacity Nylon Twill, Industrial Coverall, Size: 46 Long, Color Family: Neutrals

  • Item # 54PF77
  • Mfr. Model # 6250NA
88% Cotton/12% High-Tenacity Nylon Twill, Industrial Coverall, Size: 46 Long, Color Family: Neutrals
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PF77
Mfr. Model # 6250NA
UNSPSC #46181508
Shipping Weight 1.8 lbs
Country of Origin China *
Item Industrial Coverall
Cuff Style Concealed Snap Closure on Sleeve
Color Navy Blue
Size 46 Long
Fits Chest Size 54"
Sleeve Length 35-1/2"
Fits Waist Size 46"
Inseam 32"
Fabric Weight 7 oz.
Material 88% Cotton/12% High-Tenacity Nylon Twill
Closure Type Zipper and Snap
Number of Pockets 7
ATPV Rating 9.6 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 2112
Insulated No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms