Check Availability
  • WORKRITE FR 

    88% Cotton/12% High-Tenacity Nylon Twill, Industrial Coverall, Size: 44 Long, Color Family: Neutrals

  • Item # 54PF75
  • Mfr. Model # 6250NA
88% Cotton/12% High-Tenacity Nylon Twill, Industrial Coverall, Size: 44 Long, Color Family: Neutrals
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PF75
Mfr. Model # 6250NA
UNSPSC #46181508
Shipping Weight 1.8 lbs
Country of Origin China *
Item Industrial Coverall
Cuff Style Concealed Snap Closure on Sleeve
Color Navy Blue
Size 44 Long
Fits Chest Size 52"
Sleeve Length 35"
Fits Waist Size 44"
Inseam 32"
Fabric Weight 7 oz.
Material 88% Cotton/12% High-Tenacity Nylon Twill
Closure Type Zipper and Snap
Number of Pockets 7
ATPV Rating 9.6 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 2112
Insulated No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms