Check Availability
  • WORKRITE FR 

    88% Cotton/12% High-Tenacity Nylon Twill, Industrial Coverall, Size: 48 Regular, Color Family: Grays

  • Item # 54PF58
  • Mfr. Model # 6250GY
88% Cotton/12% High-Tenacity Nylon Twill, Industrial Coverall, Size: 48 Regular, Color Family: Grays
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PF58
Mfr. Model # 6250GY
UNSPSC #46181508
Shipping Weight 1.8 lbs
Country of Origin China *
Item Industrial Coverall
Cuff Style Concealed Snap Closure on Sleeve
Color Gray
Size 48 Regular
Fits Chest Size 56"
Sleeve Length 35"
Fits Waist Size 48"
Inseam 30"
Fabric Weight 7 oz.
Material 88% Cotton/12% High-Tenacity Nylon Twill
Closure Type Zipper and Snap
Number of Pockets 7
ATPV Rating 9.6 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 2112
Insulated No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms