Check Availability
  • WORKRITE 

    Black Pants, Nomex® IIIA, Fits Waist Size: 33", 30" Inseam, 6.6 cal./cm2 ATPV Rating

  • Item # 25KF22
  • Mfr. Model # FP52BK
Black Pants, Nomex® IIIA, Fits Waist Size: 33", 30" Inseam, 6.6 cal./cm2 ATPV Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These flame-resistant, full-cut firefighter pants feature 7.5 oz. Nomex®IIIA (93% Nomex®, 5% Kevlar®, 2% anti-static fiber) construction. They also feature a full cut for a roomy fit, and are triple-stitched, with feld-locked outer seams and seat seams for unparalleled durability. All other seams, including zipper area, are double-stitched. Solid brass zipper. Two front deep-inset pockets. Two large rear welt pockets, one with button. Fully finished waistband with belt loops. Permanent creases. Pressed and autoclaved.
Show More Close
 

Technical Specifications

Item # 25KF22
Mfr. Model # FP52BK
UNSPSC #46181508
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Pants
Fits Waist Size 33"
Inseam 30"
ATPV Rating 6.6 cal./cm2
Hazard Risk Category (HRC) 1
Color Black
Material Nomex(R) IIIA
Closure Type Zipper, Button
Number of Pockets 5
Fabric Weight 7.5 oz.
Standards NFPA 1975, NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms