Check Availability
  • WORKER ALERT 

    Alert System, 12V

  • Item # 53TY69
  • Mfr. Model # TG-WAS-LT3-CS
Alert System, 12V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

TAPCO Worker Alert System is designed to provide warehouse and industrial personnel plenty of warning if a forklift or other equipment breaches their work area perimeter. The portable system incorporates an easily transported trip hose to position ahead of or behind the worker. If a forklift crosses over the hose, a sensor unit sends a wireless signal to flash red warning lights. The rechargeable flashing alert light assembly has a magnet and handle for mounting options. (Wall charger sold separately.) The trip hose/sensor requires AA batteries, not included.
Compatible with wearable personal safety device (PSD) No. 53TY67, sold separately. For a Worker Alert System designed for jobsites near vehicle traffic, see RC model Nos. 48HP42 and 48HP43, available separately.
Show More Close
 

Technical Specifications

Item # 53TY69
Mfr. Model # TG-WAS-LT3-CS
UNSPSC #46171604
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Alert System
Sensor Type Magnetic
Number of Sensors 1
Audible Alert No
Visual Alert Yes
Shape Rectangular
Voltage 12
For Use With Industrial Facilities Intersections
Includes Wireless 12 ft. Long Trip Hose, Rechargeable Flashing Light, Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions