Check Availability
  • WORKER ALERT 

    Alert System, 12V

  • Item # 53TY68
  • Mfr. Model # TG-WAS-LT3
Alert System, 12V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

TAPCO Worker Alert System is designed to provide warehouse and industrial personnel plenty of warning if a forklift or other equipment breaches their work area perimeter. The portable system incorporates an easily transported trip hose to position ahead of or behind the worker. If a forklift crosses over the hose, a sensor unit sends a wireless signal to flash red warning lights. The rechargeable flashing alert light assembly has a magnet and handle for mounting options. (Wall charger sold separately.) The trip hose/sensor requires AA batteries, not included.
Compatible with wearable personal safety device (PSD) No. 53TY67, sold separately. For a Worker Alert System designed for jobsites near vehicle traffic, see RC model Nos. 48HP42 and 48HP43, available separately.
Show More Close
 

Technical Specifications

Item # 53TY68
Mfr. Model # TG-WAS-LT3
UNSPSC #46171604
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Alert System
Sensor Type Magnetic
Number of Sensors 1
Audible Alert No
Visual Alert Yes
Shape Rectangular
Voltage 12
For Use With Industrial Facilities Intersections
Includes Wireless 12 ft. Long Trip Hose, Rechargeable Flashing Light
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms