Check Availability
  • WORKER ALERT 

    Alert System, LED, Yellow, Polyethylene

  • Item # 48HP42
  • Mfr. Model # TG-WAS-RC
Alert System, LED, Yellow, Polyethylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

TAPCO Worker Alert System is designed to provide personnel at jobsites near traffic with plenty of warning if a vehicle is headed their way. A trip hose placed ahead or in back of workers triggers a wireless signal to the rechargeable siren alarm and flashing light, up to 1000 feet away. (Wall charger sold separately.) The trip hose with sensor requires AA batteries, not included.
Compatible with wearable personal safety device (PSD) No. 53TY67, sold separately. For a Worker Alert System designed for warehouses and other industrial interiors, see LT3 model Nos. 53TY68 and 53TY69, available separately.
Show More Close
 

Technical Specifications

Item # 48HP42
Mfr. Model # TG-WAS-RC
UNSPSC #46171604
Catalog Page 1836
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Alert System
Includes Siren Alarm Box
* This product's country of origin is subject to change

Compliance and Restrictions