Check Availability
  • High Visibility Pants
  • WORK KING 

    High Visibility Pants, 100% Polyester, Black, Elastic Waist, Unisex

  • Item # 54GX75
  • Mfr. Model # S61411
High Visibility Pants,  100% Polyester,  Black,  Elastic Waist,  Unisex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54GX75
Mfr. Model # S61411
UNSPSC #46181527
Shipping Weight 1.8 lbs
Country of Origin Bangladesh *
Item High Visibility Pants
Gender Unisex
Fits Waist Size 36" to 38"
Inseam 30"
Color Black
ANSI Class E
Material 100% Polyester
Number of Outside Pockets 4
Fabric Weight 300D
Closure Type Elastic Waist
Standards ANSI 107-2015 Class E
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms