Check Availability
  • WORK KING 

    High Visibility Pants, Flo Green, Unisex

  • Item # 54GX61
  • Mfr. Model # S61411
High Visibility Pants, Flo Green, Unisex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54GX61
Mfr. Model # S61411
UNSPSC #46181527
Shipping Weight 2.475 lbs
Country of Origin Bangladesh *
Item High Visibility Pants
Gender Unisex
Fits Waist Size 29" to 31"
Inseam 30"
Color Fluorescent Green
ANSI Class E
Material 100% Polyester
Number of Outside Pockets 4
Fabric Weight 300D
Closure Type Elastic Waist
Standards ANSI 107-2015 Class E
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms