Check Availability
  • WORK KING 

    High Visibility Jacket,XL,Yellow/Green

  • Item # 30WR94
  • Mfr. Model # S17611
High Visibility Jacket,XL,Yellow/Green High Visibility Jacket,XL,Yellow/Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring quilted insulation, this high-visibility parka has a quick-release hard hat hood, dual microphone loops, an ID pocket with lossproof flap, and a snap-front fly over a 2-way zipper. The black storm cuffs and hemline hide dirt, and the reflective striping has 4" contrast backing.
Show More Close
 

Technical Specifications

Item # 30WR94
Mfr. Model # S17611
UNSPSC #46181533
Shipping Weight 3.65 lbs
Country of Origin Bangladesh *
Item High Visibility Parka
Gender Men's
Size XL
Fits Chest Size 46" to 48"
Color Hi-Visibility Yellow/Green
ANSI Class 3
Length 35-1/2"
Insulated Yes
Material 100% Polyurethane-Coated Polyester
Lining Material Polyester
Closure Type Zipper with Storm Flap
Fabric Weight 300D
Number of Inside Pockets 2
Number of Outside Pockets 3
Standards ANSI Type R, Class 3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms