Check Availability
  • WORK KING 

    Hi-Vis Revrsbl Jacket,Class 2,Flo Org,3X

  • Item # 41C277
  • Mfr. Model # S24121
Hi-Vis Revrsbl Jacket,Class 2,Flo Org,3X Hi-Vis Revrsbl Jacket,Class 2,Flo Org,3X Hi-Vis Revrsbl Jacket,Class 2,Flo Org,3X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This jacket is black on one side and reverses to a reflective, striped safety jacket. It features lower patch pockets on the safety side, lower welt pockets on the duck side, a 17" embroidery zipper, a drop back, and rib knit collar and cuffs. The reflective striping has 4" contrast backing.
Show More Close
 

Technical Specifications

Item # 41C277
Mfr. Model # S24121
UNSPSC #46181533
Shipping Weight 2.25 lbs
Country of Origin Bangladesh *
Item High Visibility Reversible Jacket
Gender Men's
Size 3XL
Fits Chest Size 52" to 54"
Color Fluorescent Orange
ANSI Class 3
Length 30"
Insulated Yes
Material Polyester/Cotton Duck
Lining Material Quilted 4 oz. Polyester Insulation
Closure Type Zipper
Fabric Weight 230T Polyester/8 oz. Cotton Duck
Number of Inside Pockets 2
Number of Outside Pockets 3
Standards ANSI107-2015 Type R, Class 3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms