Check Availability
  • WORK KING 

    Hi-Vis Parka,Flo Green,XL Size

  • Item # 54GY06
  • Mfr. Model # XJ061
Hi-Vis Parka,Flo Green,XL Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54GY06
Mfr. Model # XJ061
UNSPSC #46181533
Shipping Weight 2.82 lbs
Country of Origin China *
Item High Visibility Parka
Gender Men's
Size XL
Fits Chest Size 46" to 48"
Color Fluorescent Green
ANSI Class 3
Length 31"
Insulated Yes
Material 100% Polyester
Lining Material Polyester Taffeta
Closure Type Zipper/Hook-and-Loop
Fabric Weight 300D
Number of Inside Pockets 2
Number of Outside Pockets 3
Standards ANSI 107-2015 Type R, Class 3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms