Check Availability
  • WORK KING 

    Hi-Vis Parka, 5-in-1, Fluorescent Org, 2XT

  • Item # 36G401
  • Mfr. Model # S42651
Hi-Vis Parka, 5-in-1, Fluorescent Org, 2XT Hi-Vis Parka,5-in-1,Fluorescent Org,2XT Hi-Vis Parka,5-in-1,Fluorescent Org,2XT Hi-Vis Parka,5-in-1,Fluorescent Org,2XT Hi-Vis Parka,5-in-1,Fluorescent Org,2XT Hi-Vis Parka,5-in-1,Fluorescent Org,2XT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a removable quilted polyester liner (reverses to black) with zip-off sleeves, this high-visibility parka has a quick-release hard hat hood, two microphone loops, and an ID pocket with hook-and-loop closure. The black cuffs and hemline hide dirt. The reflective striping has 4" contrast backing.
Show More Close
 

Technical Specifications

Item # 36G401
Mfr. Model # S42651
UNSPSC #46181533
Catalog Page 1724
Shipping Weight 6.0 lbs
Country of Origin Bangladesh *
Item High Visibility Parka
Size 2XL Tall
Fits Chest Size 49" to 51"
Color Fluorescent Orange
ANSI Class 3
Length 36-1/2"
Material 100% Polyurethane-Coated Polyester
Closure Type Zipper with Storm Flap
Fabric Weight 300D
Standards ANSI 107-2015 Type R, Class 3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms