Check Availability
  • WORK KING 

    Hi-Vis Parka,5-in-1,Fluorescent Grn,M

  • Item # 36G380
  • Mfr. Model # S42611
Hi-Vis Parka,5-in-1,Fluorescent Grn,M Hi-Vis Parka,5-in-1,Fluorescent Grn,M Hi-Vis Parka,5-in-1,Fluorescent Grn,M Hi-Vis Parka,5-in-1,Fluorescent Grn,M Hi-Vis Parka,5-in-1,Fluorescent Grn,M Hi-Vis Parka,5-in-1,Fluorescent Grn,M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a removable quilted polyester liner (reverses to black) with zip-off sleeves, this high-visibility parka has a quick-release hard hat hood, two microphone loops, and an ID pocket with hook-and-loop closure. The black cuffs and hemline hide dirt. The reflective striping has 4" contrast backing.
Show More Close
 

Technical Specifications

Item # 36G380
Mfr. Model # S42611
UNSPSC #46181533
Catalog Page 1724
Shipping Weight 5.0 lbs
Country of Origin Bangladesh *
Item High Visibility Parka
Size M
Fits Chest Size 38" to 40"
Color Fluorescent Green
ANSI Class 3
Length 33"
Material 100% Polyurethane-Coated Polyester
Closure Type Zipper with Storm Flap
Fabric Weight 300D
Standards ANSI 107-2015 Type R, Class 3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms