Check Availability
  • WORK KING 

    Hi-Vis Insulated Bib Overalls, Black, XL

  • Item # 30WT42
  • Mfr. Model # S79811
Hi-Vis Insulated Bib Overalls, Black, XL Hi-Vis Insulated Bib Overalls,Black,XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring quilted insulation, these safety bib overalls have ankle-to-hip delrin zippers, a hammer loop, a ruler pocket, and an elasticized back waist. The black leg bottoms hide dirt. The reflective striping has 4" contrast backing. The turned hem allows for 3" tall extension.
Show More Close
 

Technical Specifications

Item # 30WT42
Mfr. Model # S79811
UNSPSC #46181526
Catalog Page 1726
Shipping Weight 3.7 lbs
Country of Origin Bangladesh *
Item High Visibility Insulated Bib Overalls
Gender Men's
Fits Waist Size 40" to 42"
Inseam 32" to 35"
Color Black
ANSI Class E
Material 100% Polyurethane-Coated Polyester
Number of Outside Pockets 6
Fabric Weight 300D
Closure Type Zipper with Storm Flap
Standards ANSI 107-2015 Class E
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms