Check Availability
  • WORK KING 

    Black Polyester/Cotton High Visibility Long Sleeve Shirt, Size: XL, ANSI Class 1

  • Item # 54GY41
  • Mfr. Model # SS011
Black Polyester/Cotton High Visibility Long Sleeve Shirt, Size: XL, ANSI Class 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54GY41
Mfr. Model # SS011
UNSPSC #46181526
Shipping Weight 0.894 lbs
Country of Origin China *
Item High Visibility Long Sleeve Shirt
Gender Unisex
Size XL
Fits Chest Size 46" to 48"
Color Black
ANSI Class 1
Fabric Weight 7 oz.
Material Polyester/Cotton
Number of Outside Pockets 0
Sleeve Length 37-1/4"
Length 30"
Closure Type Pullover
Standards ANSI 107-2015 Type O, Class 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms