Check Availability
  • WORK KING 

    Black 100% Polyester Knit High Visibility T-Shirt, Size: XS, ANSI Class 1

  • Item # 45NM65
  • Mfr. Model # S39211
Black 100% Polyester Knit High Visibility T-Shirt, Size: XS, ANSI Class 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NM65
Mfr. Model # S39211
UNSPSC #46181526
Shipping Weight 0.8 lbs
Country of Origin China *
Item High Visibility T-Shirt
Gender Men's
Size XS
Fits Chest Size 32" to 34"
Color Black
ANSI Class 1
Fabric Weight 3.67 oz.
Material 100% Polyester Knit
Number of Outside Pockets 1
Length 28-1/2"
Standards ANSI 107-2015 Type O, Class 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms