Check Availability
  • WORK KING 

    Black 100% Polyester Fleece High Visibility Sweatshirt, Size: L, ANSI Class 1

  • Item # 45NM84
  • Mfr. Model # S49411
Black 100% Polyester Fleece High Visibility Sweatshirt, Size: L, ANSI Class 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NM84
Mfr. Model # S49411
UNSPSC #46181526
Shipping Weight 2.05 lbs
Country of Origin China *
Item High Visibility Sweatshirt
Gender Men's
Size L
Fits Chest Size 42" to 44"
Color Black
ANSI Class 1
Fabric Weight 8 oz.
Material 100% Polyester Fleece
Number of Outside Pockets 2
Length 29-3/4"
Closure Type Zipper
Standards ANSI 107-2015 Type O, Class 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms