Check Availability
  • WORK KING 

    Bib Overalls, Black, 30" Inseam

  • Item # 54GY02
  • Mfr. Model # S87611
Bib Overalls, Black, 30" Inseam
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54GY02
Mfr. Model # S87611
UNSPSC #46181503
Shipping Weight 3.933 lbs
Country of Origin China *
Item Bib Overalls
Gender Men's
Fits Waist Size 40" to 42"
Inseam 30"
Color Black
ANSI Class E
Material Polyester
Number of Outside Pockets 9
Fabric Weight 300D
Closure Type Zipper
Standards ANSI 107-2015 Class E
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms