Check Availability
  • WOOSTER 

    Painting Adjustable Extension Pole, 6 to12 ft. Length

  • Item # 38UY16
  • Mfr. Model # R056
Painting Adjustable Extension Pole, 6 to12 ft. Length
Qty
  • Web Price
    $45.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Get the coverage you need, including up high and into difficult-to-reach spots, with the WOOSTER® painting extension pole. Easily adjusts in 6" increments with a touch of the thumb, then locks securely in place. Hexagonal aluminum inner pole prevents twisting. Rugged fiberglass outer pole. All threaded tools are compatible with this extension pole.
Show More Close
 

Technical Specifications

Item # 38UY16
Mfr. Model # R056
UNSPSC #31211906
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Painting Adjustable Extension Pole
Color Beige
Length 6 to12 ft.
Diameter 1-1/2"
Thread Universal
Construction Hexagonal Aluminum Inner Pole, Rugged Fiberglass Outer Pole
For Use With Any Threaded Roller Frame or Threaded Tool
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms