Check Availability
  • WOOSTER 

    Paint Tray Liner, 1 qt., PET Recyc Plastic

  • Item # 3WB63
  • Mfr. Model # R406-11
Paint Tray Liner, 1 qt., PET Recyc Plastic Paint Tray Liner,1 qt.,PET Recyc Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This WOOSTER® paint tray liner is made of clear, solvent-resistant PET. Form-fitting design makes cleanup much easier and extends the life of the paint tray. Resists cracking.
Note: For use with metal paint tray No. 3UW74 and any standard 9" roller, sold separately.
Show More Close
 

Technical Specifications

Item # 3WB63
Mfr. Model # R406-11
UNSPSC #31211916
Catalog Page 1626
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Paint Tray Liner
Capacity 1 qt.
Material PET Recycled Plastic
Depth 2-1/2"
Length 16-1/2"
Width 11"
For Use With Mfr. No. R402-11, BR549-11
* This product's country of origin is subject to change

Compliance and Restrictions