This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WOOSTER 

    Paint Tray Liner, 1 qt., Biodegradable

  • Item # 2ZHR9
  • Mfr. Model # BR407-11
Paint Tray Liner, 1 qt., Biodegradable

See alternate products available online.

Product Details

WOOSTER® paint tray liner makes cleanup much easier and extends the life of your paint tray. Made of recycled and biodegradable material that is ecologically friendly. Form-fitting liner resists cracking.
Show More Close
 

Technical Specifications

Item # 2ZHR9
Mfr. Model # BR407-11
UNSPSC #31211909
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Paint Tray Liner
Capacity 1 qt.
Material Biodegradable Plastic
Depth 2-1/2"
Length 16-1/2"
Width 11"
For Use With Mfr. No. R402-11, BR549-11
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.