Check Availability
  • WOOSTER 

    Paint Roller Cover, 9", 3/8" Nap

  • Item # 6WB39
  • Mfr. Model # R201-9
Paint Roller Cover, 9", 3/8" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Primer™ paint roller cover provides maximum hiding power with all latex and oil-based primers, including stain killing, bonding, or vapor blocking. The shed-resistant tan fabric cover provides proper coverage for a smooth base coat. Use on drywall, plaster, and smooth wood surfaces. Polypropylene core resists water, solvents, and cracking.
Note: Use with paint roller frames, Nos. 3UW50, 36T210, and 36T233 (sold separately), and paint trays, Nos. 3UW75, 14A047, and 36T231 (sold separately).
Show More Close
 

Technical Specifications

Item # 6WB39
Mfr. Model # R201-9
UNSPSC #31211906
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 3/8"
Cover Material Woven Fabric
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Medium
For Use With Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13
* This product's country of origin is subject to change

Welcome Sign In