Check Availability
  • WOOSTER 

    Paint Roller Cover, 14 In, Nap 1/2 In

  • Item # 5MPR9
  • Mfr. Model # R240-14
Paint Roller Cover, 14 In, Nap 1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Super/Fab® paint roller cover has a proprietary golden yellow fabric that provides exceptional capacity with all flat or satin paints, stains, and waterproofing. The roller cover resists matting for complete coverage and smoother results. The Green™ double-thick polypropylene core resists water, solvent, and cracking.
Show More Close
 

Technical Specifications

Item # 5MPR9
Mfr. Model # R240-14
UNSPSC #31211906
Catalog Page 1623
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 14"
Nap 1/2"
Cover Material Knit Fabric
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Semi-Rough
For Use With Mfr. No. BR036-18, R017-14, BR047-18, 8614, and BR412-21
* This product's country of origin is subject to change

Compliance and Restrictions