Check Availability
  • WOOSTER 

    Paint Roller Cover, Woven Fabric Cover Material, 18" Length, 3/8" Nap

  • Item # 3UW79
  • Mfr. Model # RR642-18
Paint Roller Cover, Woven Fabric Cover Material, 18" Length, 3/8" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Pro/Doo-Z® paint roller cover has a proprietary high-density white fabric with a golden pin stripe. Shed resistant for all paints, enamels, primers, urethanes, and epoxies. The roller cover stays resilient, resists matting for a smooth professional finish. Green™ double-thick polypropylene core resists water, solvent, and cracking.
Note: Use with 36T210 paint roller, sold separately.
Show More Close
 

Technical Specifications

Item # 3UW79
Mfr. Model # RR642-18
UNSPSC #31211917
Catalog Page 1618
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 18"
Nap 3/8"
Cover Material Woven Fabric
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Semi-Smooth
For Use With Mfr. No. BR036-18, BR045-18, BR047-18, 8614, and BR412-21
Includes (2) Endcaps
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In