Check Availability
  • WOOSTER 

    Paint Roller Cover, Knit Fabric Cover Material, 4" Length, 3/4" Nap

  • Item # 3UW69
  • Mfr. Model # R241-4
Paint Roller Cover, Knit Fabric Cover Material, 4" Length, 3/4" Nap Paint Roller Cover,4 In,Nap 3/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Super/Fab® paint roller cover has a proprietary golden yellow fabric that provides exceptional capacity with all flat or satin paints, stains, and waterproofing. The roller cover resists matting for complete coverage and smoother results. Clear, single-ply polypropylene core resists water, solvent, and cracking.
Show More Close
 

Technical Specifications

Item # 3UW69
Mfr. Model # R241-4
UNSPSC #31211917
Catalog Page 1618
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 4"
Nap 3/4"
Cover Material Knit Fabric
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Rough
For Use With Mfr. No. R022 - 4 and F0010-4
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In