Check Availability
  • WOOSTER 

    Mini Paint Rollers, Microfiber Cover Material, 4-1/2" Length, 5/16" Nap, Package Quantity 2

  • Item # 39UU53
  • Mfr. Model # RR314-4-1/2
Mini Paint Rollers, Microfiber Cover Material, 4-1/2" Length, 5/16" Nap, Package Quantity 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UU53
Mfr. Model # RR314-4-1/2
UNSPSC #31211917
Catalog Page 1618
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Mini Paint Rollers
Length 4-1/2"
Nap 5/16"
Cover Material Microfiber
Core Material Polypropylene
Paint Type All Paints and Enamels
Surfaces Smooth
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In