Check Availability
  • WOOSTER 

    Paint Roller Cover, Microfiber Cover Material, 18" Length, 5/16" Nap

  • Item # 39UU21
  • Mfr. Model # R235-18
Paint Roller Cover, Microfiber Cover Material, 18" Length, 5/16" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Micro Plush™ paint roller cover has a professional white microfiber fabric. Designed for use with all paints and enamels.

• Delivers a very uniform, even finish.
• Double-thick polypropylene core resists water, solvents, and cracking.
• Smooth finish.
Show More Close
 

Technical Specifications

Item # 39UU21
Mfr. Model # R235-18
UNSPSC #31211917
Catalog Page 1618
Shipping Weight 2.16 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 18"
Nap 5/16"
Cover Material Microfiber
Core Material Polypropylene
Paint Type All Paints and Enamels
Surfaces Smooth
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In