Check Availability
  • WOOSTER 

    Paint Roller Cover, 18", 3/8" Nap

  • Item # 39UU19
  • Mfr. Model # R362-18
Paint Roller Cover, 18", 3/8" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UU19
Mfr. Model # R362-18
UNSPSC #31211917
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 18"
Nap 3/8"
Cover Material Knit
Core Material Polypropylene
Paint Type All Paints
Surfaces Semi-Smooth
* This product's country of origin is subject to change

Compliance and Restrictions