Check Availability
  • WOOSTER 

    Paint Roller Cover, 9", 3/4" Nap

  • Item # 39UU03
  • Mfr. Model # R281-9
Paint Roller Cover, 9", 3/4" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Super/Fab® knit paint roller cover provides exceptional capacity with all flat or satin paints, stains, and waterproofing.

• Resists matting for complete coverage and smooth results.
• Polypropylene core resists water, solvent, and cracking.
• Semi-rough to rough surface.
Show More Close
 

Technical Specifications

Item # 39UU03
Mfr. Model # R281-9
UNSPSC #31211917
Catalog Page 1623
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 3/4"
Cover Material Knit
Core Material Polypropylene
Paint Type All Flat, Eggshell or Satin Paints, Stains, Waterproofing
Surfaces Semi-Rough to Rough
* This product's country of origin is subject to change

Compliance and Restrictions