Check Availability
  • WOOSTER 

    Paint Roller Cover, 14in., Polyamid Yarn

  • Item # 39UT92
  • Mfr. Model # R196-14
Paint Roller Cover, 14in., Polyamid Yarn
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UT92
Mfr. Model # R196-14
UNSPSC #31211917
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 14"
Nap 1"
Cover Material Polyamide Yarn
Core Material Polypropylene
Paint Type All Flat, Eggshell and Satin Paints, Stains
Surfaces Extra Rough
* This product's country of origin is subject to change

Compliance and Restrictions