Check Availability
  • WOOSTER 

    Paint Roller Cover, 6-1/2in., Foam, PK2

  • Item # 39UT88
  • Mfr. Model # RR308-6-1/2
Paint Roller Cover, 6-1/2in., Foam, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UT88
Mfr. Model # RR308-6-1/2
UNSPSC #31211917
Shipping Weight 0.13 lbs
Country of Origin China *
Item Paint Roller Cover
Length 6-1/2"
Nap No Nap
Cover Material Foam
Core Material PVC
Paint Type All Paints, Enamels, and Varnishes
Surfaces Smooth
* This product's country of origin is subject to change

Compliance and Restrictions