Check Availability
  • WOOSTER 

    Paint Roller Cover, Knit Cover Material, 9" Length, 3/8" Nap

  • Item # 39UT84
  • Mfr. Model # R562-9
Paint Roller Cover, Knit Cover Material, 9" Length, 3/8" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UT84
Mfr. Model # R562-9
UNSPSC #31211917
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 3/8"
Cover Material Knit
Core Material Polypropylene
Paint Type All Paints
Surfaces Semi-Smooth
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.