Check Availability
  • WOOSTER 

    Paint Roller Cover,6-1/2",No Nap, PK2

  • Item # 39UT77
  • Mfr. Model # RR306-6-1/2
Paint Roller Cover,6-1/2",No Nap, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UT77
Mfr. Model # RR306-6-1/2
UNSPSC #31211917
Shipping Weight 0.16 lbs
Country of Origin China *
Item Paint Roller Cover
Length 6-1/2"
Nap No Nap
Cover Material Polyamide Yarn
Core Material PVC
Paint Type All Flat Paints and Stains
Surfaces Smooth to Rough
* This product's country of origin is subject to change

Compliance and Restrictions