Check Availability
  • WOOSTER 

    Paint Roller Cover, 9", 1/2" Nap

  • Item # 39UT74
  • Mfr. Model # R563-9
Paint Roller Cover, 9", 1/2" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UT74
Mfr. Model # R563-9
UNSPSC #31211917
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 1/2"
Cover Material Knit
Core Material Polypropylene
Paint Type All Paints
Surfaces Semi-Rough
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.