Check Availability
  • WOOSTER 

    Paint Roller Cover, Polyamide Yarn Cover Material, 14" Length, 3/4" Nap

  • Item # 39UT72
  • Mfr. Model # R195-14
Paint Roller Cover, Polyamide Yarn Cover Material, 14" Length, 3/4" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UT72
Mfr. Model # R195-14
UNSPSC #31211917
Shipping Weight 1.92 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 14"
Nap 3/4"
Cover Material Polyamide Yarn
Core Material Polypropylene
Paint Type Flat, Eggshell and Satin Paints, Stains
Surfaces Rough
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In