Check Availability
  • WOOSTER 

    Paint Roller Cover, Knit Fabric Cover Material, 7" Length, 3/8" Nap

  • Item # 38UY10
  • Mfr. Model # R239-7
Paint Roller Cover, Knit Fabric Cover Material, 7" Length, 3/8" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Super/Fab® paint roller cover has a proprietary golden yellow fabric that provides exceptional capacity with all flat or satin paints, stains, and waterproofing. The roller cover resists matting for complete coverage and smoother results. Green™ double-thick polypropylene core resists water, solvent, and cracking.
Show More Close
 

Technical Specifications

Item # 38UY10
Mfr. Model # R239-7
UNSPSC #31211917
Catalog Page 1618
Shipping Weight 0.115 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 7"
Nap 3/8"
Cover Material Knit Fabric
Core Material Polypropylene
Paint Type All Flat or Satin Paints, Stains, Waterproofing
Surfaces Semi-Smooth
For Use With Any 1-1/2" dia. Cage Frame, 7"W
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In