Check Availability
  • WOOSTER 

    Paint Roller Cover, 18", 3/4" Nap

  • Item # 38UY09
  • Mfr. Model # R241-18
Paint Roller Cover, 18", 3/4" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Super/Fab® paint roller cover has a proprietary golden yellow fabric that provides exceptional capacity with all flat or satin paints, stains, and waterproofing. The roller cover resists matting for complete coverage and smoother results. Green™ double-thick polypropylene core resists water, solvent, and cracking.
Show More Close
 

Technical Specifications

Item # 38UY09
Mfr. Model # R241-18
UNSPSC #31211917
Catalog Page 1623
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 18"
Nap 3/4"
Cover Material Knit Fabric
Core Material Polypropylene
Paint Type All Flat or Satin Paints, Stains, Waterproofing
Surfaces Semi-Rough to Rough
For Use With Mfr. No. BR047-18, BR036-18, BR045-18
Includes Two Endcaps
* This product's country of origin is subject to change

Compliance and Restrictions