Check Availability
  • WOOSTER 

    Paint Roller Cover, 4", 3/4" Nap

  • Item # 38UY05
  • Mfr. Model # R203-4
Paint Roller Cover, 4", 3/4" Nap Paint Roller Cover,4",3/4" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Super Doo-Z® paint roller cover has shed-resistant white fabric for a lint-free finish with all paints, enamels, varnishes (satin, velvet, semigloss, and gloss). Dense fibers help reduce dripping and spatter. Polypropylene core resists water, solvent, and cracking.
Show More Close
 

Technical Specifications

Item # 38UY05
Mfr. Model # R203-4
UNSPSC #31211917
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 4"
Nap 3/4"
Cover Material Woven Fabric
Core Material Polypropylene
Paint Type All Paints, Enamels, Varnishes
Surfaces Rough
For Use With Any 1-1/2" dia. Cage Frame, 4"W
* This product's country of origin is subject to change

Compliance and Restrictions