Check Availability
  • WOOSTER 

    Paint Roller Cover, Woven Fabric Cover Material, 18" Length, 3/8" Nap

  • Item # 38UY04
  • Mfr. Model # R205-18
Paint Roller Cover, Woven Fabric Cover Material, 18" Length, 3/8" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Super Doo-Z® paint roller cover has shed-resistant white fabric for a lint-free finish with all paints, enamels, varnishes (satin, velvet, semigloss, and gloss). Dense fibers help reduce dripping and spatter. Green™ double-thick polypropylene core resists water, solvent, and cracking.
Note: Use with paint rollers, Nos. 2ZHR5, 2GTT9, or 3UW53, sold separately.
Show More Close
 

Technical Specifications

Item # 38UY04
Mfr. Model # R205-18
UNSPSC #31211917
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 18"
Nap 3/8"
Cover Material Woven Fabric
Core Material Polypropylene
Paint Type All Paints, Enamels, Varnishes
Surfaces Medium
For Use With Mfr. No. BR047-18, BR036-18, BR045-18
Includes Two Endcaps
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In