Check Availability
  • WOOSTER 

    Paint Roller Cover, 9in.L., 1-1/4in.Nap

  • Item # 38UY02
  • Mfr. Model # R298-9
Paint Roller Cover, 9in.L., 1-1/4in.Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® 5050™ paint roller cover is made from a knit fabric blend of 50% lambswool and 50% polyester for 100% performance with all flat, satin or semigloss paints, stains, and waterproofing. Wood provides maximum paint capacity and a smooth finish. Polyester resists matting. Shed-resistant, cream-colored paint roller has a Green™ double-thick polypropylene core that resists water, solvents, and cracking.
Show More Close
 

Technical Specifications

Item # 38UY02
Mfr. Model # R298-9
UNSPSC #31211917
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 1-1/4"
Cover Material Lambswool and Polyester, Shed-Resistant Knit
Core Material Polypropylene
Paint Type All Flat, Satin or Semi-Gloss Paints, Stains, Waterproofing
Surfaces Extra Rough
For Use With Any 1-1/2" dia. Cage Frame, 9"W
* This product's country of origin is subject to change

Compliance and Restrictions