Check Availability
  • WOOSTER 

    Paint Roller Cover,7in.L.,1/2in.Nap

  • Item # 38UX97
  • Mfr. Model # R295-7
Paint Roller Cover,7in.L.,1/2in.Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® 5050™ paint roller cover is made from a knit fabric blend of 50% lambswool and 50% polyester for 100% performance with all flat, satin or semigloss paints, stains, and waterproofing. Wood provides maximum paint capacity and a smooth finish. Polyester resists matting. Shed-resistant, cream-colored paint roller has a Green™ double-thick polypropylene core that resists water, solvents, and cracking.
Show More Close
 

Technical Specifications

Item # 38UX97
Mfr. Model # R295-7
UNSPSC #31211917
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 7"
Nap 1/2"
Cover Material Lambswool and Polyester, Shed-Resistant Knit
Core Material Polypropylene
Paint Type All Flat, Satin or Semi-Gloss Paints, Stains, Waterproofing
Surfaces Semi-Rough
For Use With Any 1-1/2" dia. Cage Frame, 7"W
* This product's country of origin is subject to change

Compliance and Restrictions