This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WOOSTER 

    Paint Roller Cover, 18in.L., Woven Fabric

  • Item # 38UX96
  • Mfr. Model # RR644-18
Paint Roller Cover, 18in.L., Woven Fabric

See alternate products available online.

Product Details

The WOOSTER® Pro/Doo-Z® paint roller cover has a proprietary high-density white fabric with a golden pin stripe. Shed resistant for all paints, enamels, primers, urethanes, and epoxies. The roller cover stays resilient, resists matting for a smooth professional finish. Green™ double-thick polypropylene core resists water, solvent, and cracking.
Note: Use with paint rollers, Nos. 2ZHR5, 2GTT9, or 3UW53, sold separately.
Show More Close
 

Technical Specifications

Item # 38UX96
Mfr. Model # RR644-18
UNSPSC #31211917
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 18"
Nap 3/4"
Cover Material Woven Fabric
Core Material Polypropylene
Paint Type All Paints, Enamels, Primers, Urethanes, Epoxies
Surfaces Rough
For Use With Mfr. No. BR047-18, BR036-18, BR045-18
Includes Two Endcaps
* This product's country of origin is subject to change

Compliance and Restrictions